| Face Width | 44 in |
| Material Internal Use | Carbon Steel |
| Lagging Thickness | 0.375 in |
| Pulley Style | Drum |
| O.D. | 36 in |
| Material External Use | Steel |
| Face Type | Crown |
| Lagging Style | Herringbone |
| Duty | Profiled |
| Weight | 1163.29 LB |
| EAN or UPC | 697950943558 |
| Face Width | 44 in |
| Material Internal Use | Carbon Steel |
| Lagging Thickness | 0.375 in |
| Pulley Style | Drum |
| O.D. | 36 in |
| Material External Use | Steel |
| Face Type | Crown |
| Lagging Style | Herringbone |
| Duty | Profiled |
| Weight | 1163.29 LB |
| EAN or UPC | 697950943558 |