| Pulley Style | Drum |
| O.D. | 36 in |
| Face Type | Crown |
| Face Width | 63 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Duty | Profiled |
| Weight | 1257.59 LB |
| EAN or UPC | 697950942346 |
| Pulley Style | Drum |
| O.D. | 36 in |
| Face Type | Crown |
| Face Width | 63 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Duty | Profiled |
| Weight | 1257.59 LB |
| EAN or UPC | 697950942346 |