| O.D. | 6 in |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| Face Width | 20 in |
| Face Type | Crown |
| Weight | 30.0 LB |
| EAN or UPC | 697950460185 |
| O.D. | 6 in |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| Face Width | 20 in |
| Face Type | Crown |
| Weight | 30.0 LB |
| EAN or UPC | 697950460185 |