| Material Internal Use | Carbon Steel |
| O.D. | 5 in |
| Duty | D |
| Thickness | 0.148 in |
| Belt Width | 60 in |
| Weight | 104.67 LB |
| EAN or UPC | 697950872049 |
| Material Internal Use | Carbon Steel |
| O.D. | 5 in |
| Duty | D |
| Thickness | 0.148 in |
| Belt Width | 60 in |
| Weight | 104.67 LB |
| EAN or UPC | 697950872049 |