| O.D. | 5 in |
| Thickness | 0.148 in |
| Material Internal Use | Carbon Steel |
| Belt Width | 54 in |
| Duty | D |
| Weight | 53.0 LB |
| EAN or UPC | 697950836713 |
| O.D. | 5 in |
| Thickness | 0.148 in |
| Material Internal Use | Carbon Steel |
| Belt Width | 54 in |
| Duty | D |
| Weight | 53.0 LB |
| EAN or UPC | 697950836713 |