| Thickness | 0.148 in |
| Belt Width | 72 in |
| Duty | D |
| Material Internal Use | Carbon Steel |
| O.D. | 5 in |
| Weight | 69.0 LB |
| EAN or UPC | 697950836638 |
| Thickness | 0.148 in |
| Belt Width | 72 in |
| Duty | D |
| Material Internal Use | Carbon Steel |
| O.D. | 5 in |
| Weight | 69.0 LB |
| EAN or UPC | 697950836638 |