| Thickness | 0.148 in |
| Duty | D |
| Belt Width | 30 in |
| O.D. | 6 in |
| Material Internal Use | Carbon Steel |
| Weight | 131.0 LB |
| EAN or UPC | 697950854632 |
| Thickness | 0.148 in |
| Duty | D |
| Belt Width | 30 in |
| O.D. | 6 in |
| Material Internal Use | Carbon Steel |
| Weight | 131.0 LB |
| EAN or UPC | 697950854632 |