| Material Internal Use | Carbon Steel |
| O.D. | 6 in |
| Duty | E |
| Thickness | 0.18 in |
| Belt Width | 48 in |
| Weight | 269.0 LB |
| EAN or UPC | 697950854335 |
| Material Internal Use | Carbon Steel |
| O.D. | 6 in |
| Duty | E |
| Thickness | 0.18 in |
| Belt Width | 48 in |
| Weight | 269.0 LB |
| EAN or UPC | 697950854335 |