| Belt Width | 60 in |
| Duty | E |
| Material Internal Use | Carbon Steel |
| Thickness | 0.18 in |
| O.D. | 6 in |
| Weight | 300.0 LB |
| EAN or UPC | 697950854311 |
| Belt Width | 60 in |
| Duty | E |
| Material Internal Use | Carbon Steel |
| Thickness | 0.18 in |
| O.D. | 6 in |
| Weight | 300.0 LB |
| EAN or UPC | 697950854311 |