| Thickness | 0.18 in |
| O.D. | 6 in |
| Belt Width | 84 in |
| Duty | E |
| Material Internal Use | Carbon Steel |
| Weight | 398.0 LB |
| EAN or UPC | 697950854281 |
| Thickness | 0.18 in |
| O.D. | 6 in |
| Belt Width | 84 in |
| Duty | E |
| Material Internal Use | Carbon Steel |
| Weight | 398.0 LB |
| EAN or UPC | 697950854281 |