| Material Internal Use | Carbon Steel |
| Bore with Shallow Key [Max] | 1 in |
| Finished Bore Size | 1 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950256887 |
| Material Internal Use | Carbon Steel |
| Bore with Shallow Key [Max] | 1 in |
| Finished Bore Size | 1 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950256887 |