| Bore with Shallow Key [Max] | 1 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.938 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950257051 |
| Bore with Shallow Key [Max] | 1 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.938 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950257051 |