| Bushing Size | 1008 |
| Length Through Bore | 0.875 in |
| Bore Type | Finished Bore with a Keyway |
| O.D. | 1.386 in |
| Type | Tapered Bushings |
| Material | Cast Iron |
| Set Screw Size | 1/4-20 x 1/2 |
| Bore Dia. | 1.188 in |
| Bolt Circle Dia. | 1.328 in |
| Weight | 0.21 LB |
| EAN or UPC | 806372033208 |

