| Bushing Size | 1615 |
| Length Through Bore | 1.5 in |
| Set Screw Size | 3/8-16 x 5/8 |
| Bore Type | Finished Bore with a Keyway |
| Bolt Circle Dia. | 2.125 in |
| O.D. | 2.25 in |
| Type | Tapered Bushings |
| Material | Cast Iron |
| Bore Dia. | 1.625 in |
| Weight | 0.7 LB |
| EAN or UPC | 806372028921 |
| Bushing Size | 1615 |
| Length Through Bore | 1.5 in |
| Set Screw Size | 3/8-16 x 5/8 |
| Bore Type | Finished Bore with a Keyway |
| Bolt Circle Dia. | 2.125 in |
| O.D. | 2.25 in |
| Type | Tapered Bushings |
| Material | Cast Iron |
| Bore Dia. | 1.625 in |
| Weight | 0.7 LB |
| EAN or UPC | 806372028921 |