| O.D. | 4.95 in |
| No. of Grooves | 2 |
| Bore Type | TB Bushed |
| Series | A-B Taper Sheaves |
| Sheave Construction | Solid |
| Face Width | 1 3/4 |
| Length Through Bore | 1.938 in |
| Material | Cast Iron |
| Weight | 4.4 LB |
| EAN or UPC | 806372099778 |
| O.D. | 4.95 in |
| No. of Grooves | 2 |
| Bore Type | TB Bushed |
| Series | A-B Taper Sheaves |
| Sheave Construction | Solid |
| Face Width | 1 3/4 |
| Length Through Bore | 1.938 in |
| Material | Cast Iron |
| Weight | 4.4 LB |
| EAN or UPC | 806372099778 |