| O.D. | 4.25 in |
| Length Through Bore | 2 in |
| Material | Cast Iron |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 1.188 in |
| Bolt Circle Dia. | 4 in |
| Bushing Size | 3020 |
| Set Screw Size | 5/8-11 x 1 1/4 |
| Type | Tapered Bushings |
| Weight | 6.5 LB |
| EAN or UPC | 806372030665 |
| O.D. | 4.25 in |
| Length Through Bore | 2 in |
| Material | Cast Iron |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 1.188 in |
| Bolt Circle Dia. | 4 in |
| Bushing Size | 3020 |
| Set Screw Size | 5/8-11 x 1 1/4 |
| Type | Tapered Bushings |
| Weight | 6.5 LB |
| EAN or UPC | 806372030665 |