| Bushing Size | 3535 |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 1.5 in |
| Type | Tapered Bushings |
| Bolt Circle Dia. | 4.83 in |
| O.D. | 5 in |
| Material | Cast Iron |
| Cap Screw Size | 1/2-13 x 1 1/2 |
| Length Through Bore | 3.5 in |
| Weight | 14.0 LB |
| EAN or UPC | 806372034489 |
| Bushing Size | 3535 |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 1.5 in |
| Type | Tapered Bushings |
| Bolt Circle Dia. | 4.83 in |
| O.D. | 5 in |
| Material | Cast Iron |
| Cap Screw Size | 1/2-13 x 1 1/2 |
| Length Through Bore | 3.5 in |
| Weight | 14.0 LB |
| EAN or UPC | 806372034489 |