| Sheave Construction | Solid |
| Material | Cast Iron |
| Bore Type | TB Bushed |
| Face Width | 2 1/2 |
| Series | A-B Taper Sheaves |
| O.D. | 5.15 in |
| Length Through Bore | 1 in |
| No. of Grooves | 3 |
| Weight | 6.1 LB |
| EAN or UPC | 806372100405 |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Bore Type | TB Bushed |
| Face Width | 2 1/2 |
| Series | A-B Taper Sheaves |
| O.D. | 5.15 in |
| Length Through Bore | 1 in |
| No. of Grooves | 3 |
| Weight | 6.1 LB |
| EAN or UPC | 806372100405 |