| Cap Screw Size | 5/8-11 x 1 3/4 |
| Bolt Circle Dia. | 5.54 in |
| O.D. | 5.75 in |
| Type | Tapered Bushings |
| Bushing Size | 4040 |
| Length Through Bore | 4 in |
| Bore Type | Finished Bore with a Keyway |
| Material | Cast Iron |
| Bore Dia. | 2.188 in |
| Weight | 22.0 LB |
| EAN or UPC | 806372033673 |
| Cap Screw Size | 5/8-11 x 1 3/4 |
| Bolt Circle Dia. | 5.54 in |
| O.D. | 5.75 in |
| Type | Tapered Bushings |
| Bushing Size | 4040 |
| Length Through Bore | 4 in |
| Bore Type | Finished Bore with a Keyway |
| Material | Cast Iron |
| Bore Dia. | 2.188 in |
| Weight | 22.0 LB |
| EAN or UPC | 806372033673 |