| O.D. | 20.35 in |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Series | A-B Taper Sheaves |
| Face Width | 3 1/4 |
| Bore Type | TB Bushed |
| Length Through Bore | 3 in |
| Weight | 71.0 LB |
| EAN or UPC | 806372100818 |
| O.D. | 20.35 in |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Series | A-B Taper Sheaves |
| Face Width | 3 1/4 |
| Bore Type | TB Bushed |
| Length Through Bore | 3 in |
| Weight | 71.0 LB |
| EAN or UPC | 806372100818 |