| Series | 5V QD Sheaves |
| Face Width | 5.812 in |
| Bore Type | QD Bushed |
| O.D. | 10.9 in |
| Pitch Dia. | 10.8 in |
| Sheave Construction | Web |
| Length Through Bore | 3.75 in |
| No. of Grooves | 8 |
| Material | Cast Iron |
| Weight | 48.5 LB |
| EAN or UPC | 806372010544 |
| Series | 5V QD Sheaves |
| Face Width | 5.812 in |
| Bore Type | QD Bushed |
| O.D. | 10.9 in |
| Pitch Dia. | 10.8 in |
| Sheave Construction | Web |
| Length Through Bore | 3.75 in |
| No. of Grooves | 8 |
| Material | Cast Iron |
| Weight | 48.5 LB |
| EAN or UPC | 806372010544 |