| Bolt Circle Dia. | 2 in |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Cap Screw Size | 1/4 X 3/4 |
| Series | DST Bushings |
| Hub Length | 1 in |
| Type | Double Split Tapered Bushing |
| Hub Dia. | 1.625 in |
| Bushing Size | H-STL |
| Bore Dia. | 25 mm |
| O.D. | 2.5 in |
| Keyway Type | Standard |
| Finish | Black Phosphate |
| No. of Cap Screws | 2 |
| Weight | 0.7 LB |
| EAN or UPC | 806372101785 |

