| Hub Length | 1.53125 in |
| Length Through Bore | 1.938 in |
| Series | DST Bushings |
| Bolt Circle Dia. | 2.438 in |
| Keyway Type | Standard |
| Material | Ductile Iron |
| Bushing Size | P1 |
| Hub Dia. | 1.938 in |
| Cap Screw Size | 5/16 x 1 |
| Finish | Black Phosphate |
| O.D. | 3 in |
| No. of Cap Screws | 3 |
| Type | Double Split Tapered Bushing |
| Bore Dia. | 0.625 in |
| Weight | 1.7 LB |
| EAN or UPC | 806372025623 |

