- Sealed
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
- Corrosion resistant
| Tolerance Class | P0 |
| Overall Width - Inch | 0.8125 |
| O.D. Configuration | Cylindrical |
| Roller Dia. | 1.375 in |
| Enclosure | Sealed |
| Material | Stainless Steel |
| I.D. | 0.375 in |
| Relubricatable | Yes |
| Roller Shape | Cylindrical |
| Limiting Speed | 2800 |
| Inch/Metric | Inch |
| Minimum Boss Diameter - Inch | 0.766 |
| Roller Width - Inch | 0.75 |
| Series | CYR-S CR |
| Roller Type | Cylindrical |
| Bore Diameter - Inch | 0.375 |
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width | 0.8125 in |
| Roller Width | 0.75 in |
| Dynamic Load Rating (lb) | 3530 |
| Roller Diameter - Inch | 1.375 |
| Platform | CAMROL® |
| Oil Hole Diameter - Inch | 0.094 |
| Weight | 0.3 LB |
| EAN or UPC | 726166118358 |

