Skip to content Skip to navigation menu
Hydraulic Pump

3120-21

Hydraulic Pump
Item #120667369
  • M18™ Brushless Single Acting 60in3 10,000psi Hydraulic Pump
Hydraulic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18™ Brushless Single Acting 60in3 10,000psi Hydraulic Pump

description

  • The MILWAUKEE® M18™ Brushless Single Acting 60in3 10,000psi Hydraulic Pump eliminates manual pumping, delivering up to 2.5X faster application speeds. By eliminating the need to manually pump, this solution vastly reduces fatigue, with up to 95% less muscle effort vs. hand pumps, delivering increased productivity and faster applications. The single-acting pump features 60in3 of usable oil to fully extend a wide variety of small tools and cylinders to full stroke. The single-acting hydraulic pump is designed to be fully compatible with all existing 10,000psi single-acting rated hydraulic hoses and cylinders. A manual valve allows precise control over return flow, while a bladder window allows you to quickly gauge fluid levels. At 12.6lbs, this compact pump is highly portable and allows easy transport to your application. A trigger lock-out helps prevent unwanted tool activation in transport, set up, and tear down. The kit includes (1) M18™ XC 5.0 REDLITHIUM™ Battery, an M18™ and M12™ Multi-Voltage Charger, a Shoulder Strap, and a 3/8” NPTF Female Quick Connect Cone Poppet Coupler (installed on the tool).

features

  • Compatible with all 10,000psi rated single acting hydraulic hoses, cylinders, and tools
  • 60in3 of usable oil allows you to fully extend a wide variety of small cylinders and tools to full stroke
  • Manual Valve – Control return flow with precision and ease
  • Bladder Window – Quickly gauge fluid levels
  • Trigger Lock Out – Prevent unwanted tool activation in transport, set up, and tear down
  • Integrated D-Rings to easily tie-off with a lanyard at height
  • leverage the included shoulder strap for easier transport, and to keep the pump close for those hard-to-reach applications
  • Compact and light weight design at only 12.6 lbs (with M18™ XC 5.0)
  • Female Quick Connect Cone Poppet Coupler – Compatible with common cone poppet and ball poppet male quick-connect couplers
  • Brushless Motor provides improved durability
  • Compatible with all M18™ batteries and chargers
Weight 12.6 LB
EAN or UPC 45242295517
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison