description
- Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
features
- Tungsten Carbide for long life
- 1/2 in. universal tang fits all SAWZALL
- Coarse grit for fast cutting
- For cutting hardwood flooring, cast iron, stainless-steel, ceramic tile, plaster, masonry, brick, stone, slate, clay pipe, carbon, marble, chalkboard, fiberglass materials (polyester, epoxy, melamine) and other abrasive materials
| Blade Cutting Material | Carbide |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | Yes |
| Material Cut | Tile |
| Blade Thickness | 0.032 in |
| Blade Length | 6 in |
| Saw Blade Width | 0.75 in |
| Weight | 0.08 LB |
| EAN or UPC | 45242192229 |

