description
- The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
features
- Ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
- Ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
- Matrix II bi-metal teeth for greater durability
| Saw Blade Width | 1 in |
| Blade Thickness | 0.062 in |
| Blade Length | 6 in |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | Yes |
| Tooth Count | 30 |
| Teeth Per Inch | 5 |
| Blade Cutting Material | Bi-Metal |
| Material Cut | Wood |
| Weight | 0.07 LB |
| EAN or UPC | 45242083565 |

