description
- THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
features
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
- Matrix II bi-metal teeth for greater durability
- Made in the USA
| Material Cut | Metal |
| Blade Length | 6 in |
| Saw Blade Width | 1 in |
| Tooth Count | 84 |
| Teeth Per Inch | 14 |
| Blade Cutting Material | Bi-Metal |
| Progressive Blade Tooth Spacing | No |
| Blade Thickness | 0.042 in |
| Saw Blade Type | Reciprocating Saw |
| Weight | 0.06 LB |
| EAN or UPC | 45242083589 |

