description
- Milwaukee® wood cutting Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
features
- NAIL GUARD™ technology cuts 2X faster than standard blades
- FANG TIP™ bites into the wood on first contact
- Matrix II bi-metal teeth for greater durability
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
- Ideal for plunge-cutting into wood and nail-embedded wood
- 1/2 in. Universal Tang fits all SAWZALLS
| Tooth Count | 45 |
| Progressive Blade Tooth Spacing | Yes |
| Material Cut | Wood |
| Saw Blade Type | Reciprocating Saw |
| Blade Length | 9 in |
| Teeth Per Inch | 5 |
| Blade Thickness | 0.05 in |
| Saw Blade Width | 0.75 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.064 LB |
| EAN or UPC | 45242083534 |

