- FASTBACK™ Folding Utility Knife w/ Blade Storage
description
- The Milwaukee® FASTBACK™ folding utility knife with blade storage features a press and flip mechanism for easy, one-handed opening. This press and flip open utility knife offers tool-free blade changes for fast blade swaps with a metal extension over the button to prevent accidental blade removal. The FASTBACK™ folding utility knife has onboard blade storage, storing up to 5 extra blades and a wire stripper for increased productivity. The Milwaukee utility knife has a metal body that provides durability and an integrated gut hook for versatility. The utility knife has a durable wire belt clip reduces pocket tearing and a blade holder designed for scoring.
features
- Press and flip opening
- Quick change blade
- Metal body
- Gut hook
- Stores 5 extra blades
- Wire stripper
- Durable wire belt clip reduces pocket tearing
- Blade holder designed for scoring
- Metal extension to prevent accidental blade removal
- Lanyard hole
| Overall Width | 1.03 in |
| Overall Depth | 1.18 in |
| No. of Blades | 1 |
| Recommended Blades | Utility Blades |
| Utility Blade Mount Design | One Button Insert |
| Handle Type | Ergonomic |
| Lockable Blade | Yes |
| Knife/Blade/Scraper Type | Utility Knife |
| Recommended Use | Utility Blade Applications |
| Blade Material | Micro Carbide Deposited Metal |
| Blade Length | 1.27 in |
| Handle Length | 4.59 in |
| No. of Positions | 2 |
| Overall Length | 6.87 in |
| Retractable Blade | No |
| Handle Material | Aluminum |
| Tool-Less Blade Changing System | Yes |
| Weight | 0.31 LB |
| EAN or UPC | 45242534418 |

