- GEN II 6” DIAGONAL PLIERS
description
- The Milwaukee® 6 in. diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts and a tapered nose with flush cutting blades, which cut all the way to the tip. The pliers’ head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee® 6 in. diagonal cutting pliers features an integrated fish tape puller. Milwaukee® pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.
features
- Up to 2X more cuts - iron Carbide edge cutting edge hardened blades
- Reaming head design - up to 1 in. (patent pending)
- Flush cutting blades - cut all the way to the tip, on board fish tape puller
- Forged design for added strength, comfort grips will not peel
- On-board fish tape puller
- Comfort grips will not peel
- Rust resistance
| Handle Length | 3.75 in |
| Cutter Included | Yes |
| Jaw Capacity | 0.86 in |
| Blade Material | Iron Carbide Edge |
| Sharpenable | No |
| Blade Length | 0.78 in |
| Color | Silver Jaws, Red Handles |
| Insulated Handle | Yes |
| Plier Type | Diagonal |
| Material | Forged Alloy Steel |
| Weight | 0.415 LB |
| EAN or UPC | 45242342181 |

