- SHOCKWAVE BIT TIP HOLDER MAG 3" - BULK (250)
description
- Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- 2-Piece construction withstands abuse in impact applications
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
| Bit Capacity | 1 |
| Included | (1) SHOCKWAVE 3" Magnetic Bit Tip Holder |
| Material | Proprietary Steel |
| Magnetic | Yes |
| Chuck Size Required [Min] | 1/4 in |
| Length | 3 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242267415 |

