- BOLT™ Hard Hat Headlamp Mount
description
- The Milwaukee® BOLT™ reversible hard hat headlamp mount is compatible with Milwaukee hard hats. The hard hat headlamp mount provides a secure, easy attachment for headlamps. The hard hat headlamp mount clips onto the front or back of Milwaukee hard hats. The detent ensures that the light will remain securely attached. This headlamp mount is compatible with most headlamps and both the BOLT™ headlamp mount and webbing are included.
features
- BOLT™ Reversible headlamp mount
- Compatible with Milwaukee® hard hats
- Secure, easy attachment
- Works with most headlamps
- Includes webbing with mount
| Material | Plastic |
| Attachment Method | Push into Accessory Slot |
| Width | 1.963 in |
| Height | 1.25 in |
| Weight | 0.09 LB |
| EAN or UPC | 45242558865 |

