Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool49-16-28CS

49-16-28CS

SWITCH TANK 4- GALLON CONCRETE SPRAYER TANK ASSEMBLY
Item #115582415
  • SWITCH TANK 4- Gallon Concrete Sprayer Tank Assembly
Milwaukee Tool49-16-28CS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SWITCH TANK 4- Gallon Concrete Sprayer Tank Assembly

description

  • The Milwaukee® SWITCH TANK™ 4 Gallon concrete sprayer tank assembly is an interchangeable tank powered by the M18™ SWITCH TANK™ powered base (not included). The sprayer tank assembly includes the pump, hose, and wand. The design allows tank assemblies to be added for different applications, eliminating cross-chemical contamination. It also allows tank assemblies to be replaced at a lower cost of ownership compared to replacing an entire sprayer. The 4 Gallon concrete sprayer tank assembly has a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The concrete sprayer tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.

features

  • Interchangeable tanks, no manual pumping
  • Add-on and interchange tank assembly to eliminate cross-chemical contamination
  • Replaceable tank assembly delivers lower cost of ownership
  • Instant, constant and adjustable pressure for ultimate control
  • Up to 120 PSI & 25' spray distance
  • Viton® seals for increased durability against chemicals
  • Powered by M18™ SWITCH TANK™ powered base
  • Wide mouth opening for easier pouring
  • Strainer to filter debris
  • Transport handle for convenient transport and storage
  • Dual diaphragm pump: for longer pump life
Weight 10.45 LB
EAN or UPC 45242538706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison