description
- The MILWAUKEE® 1-1/4" Diamond Max™ Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging.
features
- Unmatched cuts in porcelain
- Maximum diamond durability and retention
- Fastest cutting in porcelain
- Faster starts and less slipping
- More cutting, less clogging
- Dip bit in water before each cut
- Easy Plug Removal
- For use with Retractable Starter Bit Arbors
| Bit Type | Hole Saw |
| Hole Saw Type | Multipurpose |
| Teeth Per Inch | 4, Grit |
| Case Included | No |
| Hole Saw Diameter | 1 1/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Drilling Depth | 0.5 in |
| Hole Saw Material | Diamond Coated |
| Chuck Size Required [Min] | 1/4 in |
| Length | 0.55 in |
| Weight | 0.28 LB |
| EAN or UPC | 45242308453 |

