- Deep Groove Bearing
- 1 in Inner Diameter
- 2 in Outer Diameter
- 0.5 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| Lubricant | Solid Oil |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Inch/Metric | Inch |
| Width | 0.5 in, 12.7 mm |
| Outer Ring Width | 0.5 in, 12.7 mm |
| O.D. Type | Cylindrical |
| Enclosure | Seal on Both Sides |
| I.D. | 1 in, 25.4 mm |
| Bore Type | Cylindrical |
| O.D. | 2 in, 50.8 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.5 in, 12.7 mm |
| Weight | 0.181 LB |
| EAN or UPC | 97741136686 |

