- 1 in Center Hole
- 6 in Diameter
- 100 Grit
description
- Rely on the Premium Blue 3SG CA Type 01 bench and pedestal wheel to deliver fast cuts with minimal burn, thanks to the long-lasting ceramic alumina grain and the high-performance bond, which ensures outstanding form holding. Ideal for use on deburring and tool sharpening jobs on bench and pedestal grinders, this versatile wheel features telescoping bushings that accommodate numerous arbor hole sizes. An excellent choice for hollow grinding applications on chisels and plane blades, this wheel is designed for use with 400 Series stainless, hard carbon steels, titanium and super alloys.
applications
- Deburring
- Tool Sharpening
features
- Type 01 straight wheel with ceramic alumina grain has fast cut, minimal burn, and long wheel life
- High performance bond for versatility and exceptional form holding
- Excellent choice for deburring and tool sharpening on bench and pedestal grinders
- telescoping bushings to fit popular arbor hole sizes
- Especially great for hollow grinding of plane blades and chisels
| Color | Blue |
| Center Hole | 1 in |
| Grit | 100 |
| Wheel Type | Type 01 |
| Thickness | 3/4 in |
| Grade | Fine Grit |
| RPM [Max] | 5410 rpm |
| Dia. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607046826 |

