- 6 in Diameter
- 1/2 in Arbor Hole
description
- Designed for use with fine grit Multi-Air Cyclonic hook and loop sanding discs or mesh discs to improve both surface finish and cut rate. Use with Multi-Air hook and loop disc back-up pads. Align the interface pad with the Multi-Air back up pad then simply attach the disc to the interface pad because the holes do not have to be lined up.
applications
- Aluminum /Metal Panel Bonding
- Blending
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Contaminant-Free Refinishing
- Finishing
- Floor Sanding
- Paint Preparation
- Paint Removal
- Plastic Structural and Cosmetic Repair
- Polishing
- Rust Removal
- Sanding
- Smoothing
- Surface Prep
| Arbor Hole | 1/2 in |
| Dia. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607193599 |

