- Fine Grade
- P150 Grit
- 9 in Width
- 11 in Length
description
- With a water-based, non-pigmented stearate coating that offers an open coat with excellent resistance to loading and clogging, this ProSand A259PS fine grit paper sheet is made without color dye to prevent color transfer. The premium, heat-treated abrasive cuts faster and lasts longer than 3X technology, and the latex saturation, fiber reinforcement and increased weight offer tear resistance and grain retention while still being flexible enough to fold. Use this sandpaper to finish and prepare the surfaces of hard and soft carbon steels, soft metals, titanium, super alloys, hard and soft woods, fiberglass, and composites.
applications
- Clean and Detail
- Finishing
- Sanding
features
- Premium heat-treated abrasive offers faster cut and longer sanding life than 3X technology
- Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- With no color dye for zero color transfer, use this sandpaper as a best choice for finishing and surface prep
| Width | 9 in |
| Backing Weight | B |
| Color | Blue |
| Length | 11 in |
| Backing Material | Anti Loading Paper |
| Grade | Fine Grit |
| Grit | P150 |
| Weight | 0.0 LB |
| EAN or UPC | 76607026385 |

