Skip to content Skip to navigation menu
High Performance Aluminum Oxide Coarse Grit Arbor Unmounted Flap Wheel

08834123033

High Performance Aluminum Oxide Coarse Grit Arbor Unmounted Flap Wheel
Item #110802640
  • 6 in Diameter
  • P60 Grit
  • 1 in Center Hole
  • 2 in Thickness
High Performance Aluminum Oxide Coarse Grit Arbor Unmounted Flap Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • P60 Grit
  • 1 in Center Hole
  • 2 in Thickness

description

  • Get to work on your demanding stock removal and deburring jobs with this Merit High Performance AO coarse grit arbor unmounted flap wheel. A premium aluminum oxide blend goes to work with long-lasting aggressive performance for an excellent cut rate compared to conventional flap wheels. With heavy cotton and polyester blend flaps, this wheel excels in durability, wear resistance and conformability, so you get extended use on your projects. The arbor hole design is compatible with your larger portable and fixed-base tools when the wheel needs to fit an existing arbor.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
  • Better choice for more demanding, coarse grit stock removal and deburring applications
Color Brown
RPM [Max] 6000 rpm
Grade Coarse Grit
Center Hole 1 in
Grit P60
Backing Wt. Y
Thickness 2 in
Attachment Type Arbor
Abrasive Material Aluminum Oxide
Dia. 6 in
Backing Material Cotton
Weight 0.0 LB
EAN or UPC 88341230331
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison