Skip to content Skip to navigation menu
High Performance Aluminum Oxide Coarse Grit Mini Flap Wheel

08834131009

High Performance Aluminum Oxide Coarse Grit Mini Flap Wheel
Item #110802711
  • 1 in Diameter
  • P80 Grit
  • 1 in Width
  • Brown Color
High Performance Aluminum Oxide Coarse Grit Mini Flap Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • P80 Grit
  • 1 in Width
  • Brown Color

description

  • With a long-lasting aluminum oxide blend, this Merit High Performance AO coarse grit threaded shank mini flap wheel gets to work with an excellent cut rate and aggressive performance when compared to conventional flap wheels. Flaps constructed of heavy cotton and polyester offer exceptional durability and resistance to wear while keeping the wheel conformable to various shapes. A 1/4-20-inch threaded steel shank lets you quickly change the wheel without special tools, and it keeps the wheel balanced for chatter-free finishes on your demanding stock-removal and deburring jobs.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
  • Better choice for more demanding, coarse grit stock removal and deburring applications
Grade Coarse Grit
RPM [Max] 30000 rpm
Backing Material Cotton
Dia. 1 in
Color Brown
Width 1 in
Grit P80
Abrasive Material Aluminum Oxide
Backing Wt. Y
Weight 0.05 LB
EAN or UPC 88341310095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison