With a long-lasting aluminum oxide blend, this Merit High Performance AO coarse grit threaded shank mini flap wheel gets to work with an excellent cut rate and aggressive performance when compared to conventional flap wheels. Flaps constructed of heavy cotton and polyester offer exceptional durability and resistance to wear while keeping the wheel conformable to various shapes. A 1/4-20-inch threaded steel shank lets you quickly change the wheel without special tools, and it keeps the wheel balanced for chatter-free finishes on your demanding stock-removal and deburring jobs.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
Better choice for more demanding, coarse grit stock removal and deburring applications
Color
Brown
Backing Wt.
Y
Dia.
1 3/8 in
RPM [Max]
30000 rpm
Grit
P60
Width
5/8 in
Grade
Coarse Grit
Backing Material
Cotton
Abrasive Material
Aluminum Oxide
Weight
0.0 LB
EAN or UPC
88341320018
We're here for you
with Service Centers across the country - We have your back