For fast, aggressive cutting action on deburring and surface blending applications, choose the Merit High Performance AO medium grit threaded shank mini flap wheel. A premium aluminum oxide blend abrasive combines with heavy cotton-and-polyester flaps that deliver durability and wear resistance while retaining conformability. The integrated 1/4-20-inch threaded steel shank helps the wheel remain balanced and cut down on chatter. This Merit High Performance wheel allows for fast, tool-free wheel changes.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
Better medium grit choice for deburring and surface blending
Grit
P120
Abrasive Material
Aluminum Oxide
Backing Wt.
X
Width
1 in
RPM [Max]
25000 rpm
Backing Material
Cotton
Color
Brown
Dia.
1 5/8 in
Grade
Medium Grit
Weight
0.0 LB
EAN or UPC
88341320179
We're here for you
with Service Centers across the country - We have your back