Complete final surface-blending tasks with this Merit High Performance AO fine grit mini flap wheel. Constructed with heavy cotton and polyester-blended flaps and a long-lasting, premium aluminum oxide blend abrasive, this wheel provides an excellent cut rate, superior wear resistance, conformability, and extended durability. An integrated steel shank gives the wheel excellent balance and produces chatter-free finishes. It also lets you quickly change the wheel on tools that have a collet design.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting premium aluminum oxide blend delivers an excellent cut rate on finishing operations
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Better fine grit choice for final surface blending
Color
Brown
Dia.
1 1/2 in
Backing Material
Cotton
Backing Wt.
X
Grade
Very Fine Grit
Grit
P240
RPM [Max]
25000 rpm
Width
1 in
Abrasive Material
Aluminum Oxide
Weight
0.0 LB
EAN or UPC
88341321015
We're here for you
with Service Centers across the country - We have your back