Outfit your die grinder with this Merit Super Finish AO medium grit threaded shank mini flap wheel for good medium grit surface blending, low-pressure and light-cleaning applications. A 1/4-20-inch threaded steel shank provides excellent balance and produces chatter-free finishes. It also makes changing the wheel quick and easy, without the need for a special tool. A flexible design helps the wheel conform to the contours of a workpiece, ideal for creating a uniform finish. The quality aluminum oxide abrasive produces a solid cut rate and has a good product life.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Quality aluminum oxide abrasive provides good cut rate and life
Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
works well on low pressure applications
Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
Good medium grit choice for light cleaning and surface blending or low-pressure applications
Dia.
2 in
Abrasive Material
Aluminum Oxide
Color
Brown
Grit
P120
RPM [Max]
25000 rpm
Backing Wt.
X
Width
1/2 in
Backing Material
Cotton
Grade
Medium Grit
Weight
0.0 LB
EAN or UPC
88341330031
We're here for you
with Service Centers across the country - We have your back