Work with a better medium grit choice for surface blending and deburring with this Merit High Performance AO medium grit steel shank mini flap wheel. Made with an integrated steel shank that provides excellent balance, the wheel produces chatter-free finishes and an excellent cut rate. The premium aluminum oxide abrasive blend provides long-lasting and more aggressive cutting, while the heavy cotton and polyester blended flaps resist wear well and provide excellent durability. Quickly change the wheel in and out on tools with a collet design.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Better medium grit choice for deburring and surface blending
Backing Material
Cotton
Grit
P120
Width
5/8 in
Backing Wt.
X
RPM [Max]
30000 rpm
Abrasive Material
Aluminum Oxide
Grade
Medium Grit
Dia.
1 3/8 in
Color
Brown
Weight
0.0 LB
EAN or UPC
88341373229
We're here for you
with Service Centers across the country - We have your back