- 1 3/16 in Diameter
- P240 Grit
- 3/16 in Width
- Brown Color
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Rust Removal
- Sanding
- Stripping
- Surface Prep
| Grit | P240 |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Cotton |
| RPM [Max] | 30000 rpm |
| Dia. | 1 3/16 in |
| Width | 3/16 in |
| Color | Brown |
| Grade | Very Fine Grit |
| Backing Wt. | J |
| Weight | 0.0 LB |
| EAN or UPC | 88341375049 |

