- 60 Grit
- 1 in Diameter
- 1/4 in Center Hole
- Aluminum Oxide
features
- Quality aluminum oxide abrasive for good cut rate and life.
- Semi-flexible cotton backing for good life and low price.
- Coarse grit for removing flash, parting lines and heavy scratch patterns.
- Wheels are designed with the steel shank as an integral part of each wheel for better balance and quick changes on air tools that have a collet design.
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products.
| Type | Metal, Grind-O-Flex |
| Backing Material | Heavy Cotton |
| Dia. | 1 in |
| Abrasive Material | Aluminum Oxide |
| Family Name | Grind-O-Flex Aluminum Oxide Coated Flap Wheel |
| Center Hole | 1/4 in |
| Color | Brown |
| Width | 1 in |
| RPM [Max] | 30000 rpm |
| Grit | 60 |
| Weight | 0.55 LB |

