Skip to content Skip to navigation menu
Polisher Test Kit

08834154181

Polisher Test Kit
Item #110803079
  • Polisher Test Kit
Polisher Test Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polisher Test Kit

description

  • Norton Merit Bore Polisher test kit contains ten bore polishers and two mini 1/4"-20 thread flap wheels in assorted sizes and grits for finishing 1" to 5" interior diameters, and mandrel for 1/4" chuck.

applications

  • Blending
  • Clean and Detail
  • Deburring
  • Edge Breaking
  • Finishing
  • Paint Preparation
  • Paint Removal
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Stock Removal
  • Surface Prep

features

  • Flaps of abrasive cloth are stacked, inserted into a holder, and then attached to a mandrel
  • Flaps are designed to break down during use and reveal the next layer of abrasive
  • For deburring, sizing, cleaning and polishing the interior diameters of cylinders, tubes and hydraulic fittings
  • Flaps adjust automatically to inside diameter, polishing the entire surface area with each pass
Weight 0.0 LB
EAN or UPC 88341541819
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison