Tackle hard-to-grind materials with the tough SG R981 coarse grit TR (Type III) quick-change cloth disc for right-angle grinders. Designed for weld blending, deburring and stock removal, the disc features a fast-cutting ceramic abrasive blend for long-lasting durability combined with a Y-weight backing that cuts down on edge wear. The self-lubricating grain treatment helps reduce heat, and the coarse grit quickly removes areas of roughness on cast iron, stainless steel, aluminum and other metals.
applications
Stock Removal
Blending
Deburring
features
A ceramic abrasive blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
Heavy Y-weight backing for extended durability
reduced edge wear
Advanced self-lubricating grain treatment minimizes heat on hard-to-grind materials
Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
Abrasive Material
Ceramic Alumina
Color
Brown
RPM [Max]
30000 rpm
Attachment Type
TR (Type III)
Backing Material
Polyester
Grade
Extra Coarse
Dia.
2 in
Grit
36
Backing Wt.
Y
Weight
0.0 LB
EAN or UPC
88341604491
We're here for you
with Service Centers across the country - We have your back